missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Labels for Desktop Laser Printers
Labels for Desktop Laser Printers ideal for rating plates, asset identification, and general purpose labeling applications.
£87.95 - £434.00
Specifications
Autoclavable | Autoclavable |
---|---|
Description | LaserTab Laser Printable Labels |
Adhesive Type | Permanent Acrylic |
Finish | Matte |
Format | Label |
Product Code | Brand | Material | Color | Quantity | For Use With (Application) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Color | Quantity | For Use With (Application) | Price | Quantity & Availability | ||
11553584
|
Brady™
029727 |
Polyester | White | 10,000 Pk. | Circuit board and component ID, Laboratory identification, Through hole-top, Well plate |
£416.00
1 pack |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
10734623
|
Brady™
089403 |
Polyester | Translucent | 1000 Pk. | Freezers, Liquid Nitrogen, Autoclaves, Hot Water baths |
£205.00
1 pack |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
10478032
|
Brady™
029683 |
Nylon Cloth | White | 2500 Pk. | Laboratory identification, panel identification, wire and cable marking |
£434.00
1 pack |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
10531143
|
Brady™
089404 |
Polyester | Translucent | 2500 Pk. | Freezers, Liquid Nitrogen, Autoclaves, Hot Water baths |
£307.00
1 pack |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
10407272
|
Brady™
089405 |
Nylon Cloth | White | 2500 Pk. | Freezers, Liquid Nitrogen, Autoclaves, Hot Water baths |
£87.95
1 pack |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
Description
- Durable, chemical- and solvent-resistant labels for use with a variety of laser printers.
- High resolution, good solvent and smudge resistance, moderate to high temperature performance.
- Withstand extreme laboratory environments.
Specifications
Autoclavable | |
Permanent Acrylic | |
Label | |
Printable Label |
LaserTab Laser Printable Labels | |
Matte | |
Laser | |
Non-sterile |