missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ High-Performance Lab Polyester Labels

LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

£48.32 - £111.00

Specifications

Adhesive Type Acrylic, Permanent
Finish Matte
Format Label
Material Polyester
Product Type Label
View More Specs

Products 12
Product Code Brand Color Quantity Height (Metric) Description Price Quantity & Availability  
Product Code Brand Color Quantity Height (Metric) Description Price Quantity & Availability  
10512213
View Documents Promotion Details
Brady™
060943
Black, White, Translucent 150/Pk. 66.67 mm Long tail This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10225972
View Documents Promotion Details
Brady™
060932
Black, White, Translucent 450/Pk. 0.47 cm Long tail This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10694723
View Documents Promotion Details
Brady™
060933
Black, White, Translucent 100/Roll 9.52 cm Long tail This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10012002
View Documents Promotion Details
Brady™
060935
Black, White, Translucent 450/Pk. 0.95 cm Short tail This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12849998
View Documents Promotion Details
Brady™
060940
Black, White, Translucent 225/Pk. 1.27 cm Long tail This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10694533
View Documents Promotion Details
Brady™
060938
Black, White, Translucent 225/Pk. 1.52 cm Short tail This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10787784
View Documents Promotion Details
Brady™
060942
Black, White, Translucent 175/Pk. 1.27 cm Long tail This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10473552
View Documents Promotion Details
Brady™
060930
Black, White 1 Roll 0.95 cm Surface Mount This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10797784
View Documents Promotion Details
Brady™
060927
Black, White 1 Roll 2.54 cm Surface Mount This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10032012
View Documents Promotion Details
Brady™
060928
Black, White 1 Roll 3.17 cm Surface Mount This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10192892
View Documents Promotion Details
Brady™
060931
Black, White 1 Roll 1.27 cm Surface Mount This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10081982
View Documents Promotion Details
Brady™
060934
Black, White, Translucent 450/Pk. 12.70 mm Surface Mount This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes ribbon and label supply
Specifications

Specifications

Acrylic, Permanent
Label
Label
-320 to 250°F
0.0019 in.
Matte
Polyester
Non-sterile
-196°C to +121°C
Videos
SDS
Documents

Documents

Product Certifications