missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ Printer Freezerbondz Labels
Excellent cold-weather performance
£52.45 - £63.20
Specifications
Certifications/Compliance | UL, RoHS 2002/95/EC |
---|---|
Description | Surface Mount |
Adhesive Type | Permanent Acrylic |
Finish | Matte |
Material | Nylon Cloth |
Product Code | Brand | Color | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
10674343
|
Brady™
060921 |
Black, Orange | 0.3 in. | 0.9 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10767594
|
Brady™
060922 |
Black, Red | 0.3 in. | 0.9 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10173182
|
Brady™
060923 |
Black, Yellow | 0.3 in. | 0.9 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10061972
|
Brady™
060924 |
Black, Orange | 0.5 in. | 1.2 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12839988
|
Brady™
060925 |
Black, Red | 0.5 in. | 1.2 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10664343
|
Brady™
060926 |
Black, Yellow | 0.5 in. | 1.2 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Made of Freezerbondz polyester or nylon cloth
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Ideal for autoclave, freezer, hot water baths (100°C), liquid nitrogen
- For use with centrifuge tube, cryo vial, eppendorf tube, laboratory identification
- Moisture resistance
- Smooth surface with matte finish
- Compatible with LABXPERT printer
Spécification
UL, RoHS 2002/95/EC | |
Permanent Acrylic | |
Nylon Cloth | |
1 | |
-40°C to +90°C |
Surface Mount | |
Matte | |
General and industrial identification, Laboratory identification, Vial, Vial top | |
Round | |
0.165 mm |