missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ Printer Labels

Specialty laboratory labels designed for use with these specific label printers

Brand:  Brady™ 060905

 View more versions of this product

Product Code. 10153042

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Printable, self-laminating high-performance laboratory identification for LABXPERT printer.
  • Polyester label withstands temps -196° to +121°C
Ultrathin construction prevents jamming in racks & centrifuge

Specifications

Specifications

Surface Mount
Black, White
Cartridge, Label
Laboratory Label
LabXpert™ Printer
Rectangle
-196°C to +121°C
1.5 in.
2.2 in.
Acrylic, Permanent
Matte
Freezerbondz I Polyester
Conical tube, laboratory identification, tube
175/Pk.
-320.8 to 249.8°F
0.053 mm
38.10 mm
5.58 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ LABXPERT™ Printer Labels > Freezerbondz I Polyester; 1.5W x 2.20 in. H; 175/cartridge

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.