missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ Vinyl Straw Labels
LABXPERT™ Vinyl Straw Labels are made of self-laminating vinyl (B-427), an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
£53.50 - £108.00
Specifications
Certifications/Compliance | RoHS, UL |
---|---|
Description | Surface Mount |
Adhesive Type | Acrylic, Permanent |
Finish | Matte |
Format | Label |
Product Code | Brand | Color | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | ||
10173232
|
Brady™
060947 |
Black, White | 450/Pk. | 0.25 in. | 1.1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10522023
|
Brady™
060946 |
Black, White, Translucent | 175/Pk. | 1.5 in. | 1.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10327132
|
Brady™
060945 |
Black, White, Translucent | 175/Pk. | 1 in. | 1.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
RoHS, UL | |
Acrylic, Permanent | |
Label | |
Label | |
Laboratory identification, straws | |
1 | |
-40 to 158°F | |
11 to 12 lb./in. | |
0.102 mm |
Surface Mount | |
Matte | |
Vinyl | |
Non-sterile | |
IDXPERT™ Handheld Label Maker, LabXpert™ Handheld Label Maker | |
Rectangle | |
-40°C to +70°C | |
0.004 in. |