missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Mini Cable Lockout With 8 ft. Nylon Cable
Mini Cable Lockout With 8 ft. Nylon Cable is perfect for use on disconnect switches and small gate valves.
Brand: Brady™ 051442
This item is not returnable.
View return policy
Description
- Mini Cable Lockouts are extremely compact and portable, cable stored internally
- Push button self-winding mechanism retracts automatically to tightly cinch the cable, leaving no slack
- Device comes complete with a non-conductive nylon cable attachment
- Superior chemical, corrosion and temperature-resistant properties
Specifications
Mini Cable Lockout Device | |
Nylon | |
1.75 in. | |
4 in. | |
To lockout multiple disconnects, valves, with one lockout device | |
1 Ea. | |
0° to 250°C |
Red | |
OSHA 1910.147 | |
4.44 cm | |
10 cm | |
Disconnect switches | |
−20° to +120°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction