missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Laboratory Labels
Nylon Cloth Laboratory Labels (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
£165.00 - £172.00
Specifications
Certifications/Compliance | RoHS |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Material | Nylon Cloth |
Product Code | Brand | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | |||
13533310
|
Brady™
143017 |
0.3 in. | 9 mm | 1 in. |
£172.00
1 box |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
15706879
|
Brady™
143049 |
0.25 in. | 6 mm | 2 in. |
£165.00
Pack of 1500 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of -40 to 193° F (-40 to 90° C)
Specifications
RoHS | |
White | |
Nylon Cloth | |
Non-sterile | |
BBP™33 | |
-40 to 193°F | |
80 lb./in. |
Acrylic, Permanent | |
Matte | |
Laboratory Label | |
Wiremarking and general labeling applications | |
1500/Pk. | |
-40°C to +90°C | |
0.0065 in. |