missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Label Cartridges for BMP™21-PLUS and BMP™21-LAB Printers

Polyester Label Cartridges for use with BMP™21-PLUS and BMP™21-LAB printers.

Brand:  Brady™ 110900

 View more versions of this product

Product Code. 11593864

  • £34.75 / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For smooth surface indoor labeling
  • Made of white or clear self laminating polyester material
  • Glossy finish and permanent acrylic adhesive
  • Compatible with Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21 LAB Label Printer, BMP21 Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker

  • M21-250-423, M21-250-430 and M21-250-430-WT-CL are compatible only with the BMP™21-PLUS printer

Applications:

Asset Tracking, Barcoding, Component ID, Equipment ID, General ID, General Identification, General Purpose ID, Location ID, Outlet/Jack ID, Patch Panel, Patch Panel - ID Port, Plate, Rating Plates, DataComm Equipment

Compliance

RoHS Compliant, UL Recognized, CSA Approved, AGA Approved, Halogen-Free (DIN VDE 0472/parts 815)

Specifications

Specifications

Label Cartridge
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Thermal Transfer
0.5 in.
12.70 mm
0.076 mm
Permanent
Gloss
-70°C to +100°C
Asset tracking, Barcoding, Component ID, Equipment ID, General ID, General purpose ID, Location ID, outlet or jack ID, Patch panel, Patch panel ID port, Plate, Rating plates, Wire and cable marking
Clear
Polyester
21 ft.
6.4 m
6.4 cm
21 x 0.5 x 21 ft. (6.4 m x 12.7 x 6.4 cm)
Surface Mount
Cartridge, Label
UL, CSA
1 Roll
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers