Learn More
Brady™ Polyester Label Cartridges for BMP™21-PLUS and BMP™21-LAB Printers
Polyester Label Cartridges for use with BMP™21-PLUS and BMP™21-LAB printers.
Brand: Brady™ 110898
39.96 GBP valid until 2025-02-28
Use promo code "24154" to get your promotional price.
Description
- For smooth surface indoor labeling
- Made of white or clear self laminating polyester material
- Glossy finish and permanent acrylic adhesive
- Compatible with Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21 LAB Label Printer, BMP21 Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker
- M21-250-423, M21-250-430 and M21-250-430-WT-CL are compatible only with the BMP™21-PLUS printer
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General ID, General Identification, General Purpose ID, Location ID, Outlet/Jack ID, Patch Panel, Patch Panel - ID Port, Plate, Rating Plates, DataComm Equipment
Compliance
RoHS Compliant, UL Recognized, CSA Approved, AGA Approved, Halogen-Free (DIN VDE 0472/parts 815)
Specifications
Label Cartridge | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer | |
Thermal Transfer | |
0.75 in. | |
19.05 mm | |
21 x 0.75 x 21 ft. (6.4 m x 19.05 x 6.4 cm) | |
Surface Mount | |
Cartridge, Label | |
Asset tracking, Barcoding, Component ID, Equipment ID, General ID, General purpose ID, Plate, Rating plates | |
M21-750-423 |
White | |
Polyester | |
21 ft. | |
6.4 m | |
6.4 cm | |
Permanent | |
Gloss | |
AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL | |
1 Roll |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.