missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Label Cartridges for BMP™21-PLUS and BMP™21-LAB Printers

Polyester Label Cartridges for use with BMP™21-PLUS and BMP™21-LAB printers.

Brand:  Brady™ 110899

Code : 50

Additional Details : Weight : 0.07030kg

 View more versions of this product

Product Code. 11830835

  • £28.75 / 1 box
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • For smooth surface indoor labeling
  • Made of white or clear self laminating polyester material
  • Glossy finish and permanent acrylic adhesive
  • Compatible with Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21 LAB Label Printer, BMP21 Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker

  • M21-250-423, M21-250-430 and M21-250-430-WT-CL are compatible only with the BMP™21-PLUS printer

Applications:

Asset Tracking, Barcoding, Component ID, Equipment ID, General ID, General Identification, General Purpose ID, Location ID, Outlet/Jack ID, Patch Panel, Patch Panel - ID Port, Plate, Rating Plates, DataComm Equipment

Specifications

Specifications

Label Cartridge
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Thermal Transfer
0.3 in.
9.53 mm
0.076 mm
Permanent
Gloss
-70°C to +100°C
Asset tracking, Barcoding, Component ID, desi-strip inserts, Equipment ID, General ID, General purpose ID, Location ID, outlet or jack ID, Patch panel ID port, Plate, Rating plates
Clear
Polyester
21 ft.
6.4 m
6.4 cm
21 x 0.3 x 21 ft. (6.4 m x 9.53 x 6.4 cm)
Surface Mount
Cartridge, Label
UL, CSA
1 Roll
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers