missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Label Cartridges for BMP™21-PLUS and BMP™21-LAB Printers
For use with BMP™21-PLUS and BMP™21-LAB printers
Brand: Brady™ 110897
Description
- For smooth surface indoor labeling
- Made of white or clear self laminating polyester material
- Glossy finish and permanent acrylic adhesive
- M21-250-423, M21-250-430 and M21-250-430-WT-CL are compatible only with the BMP™21-PLUS printer
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General ID, General Identification, General Purpose ID, Location ID, Outlet/Jack ID, Patch Panel, Patch Panel - ID Port, Plate, Rating Plates, Datacom Equipment
Specifications
Label Cartridge | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21 LAB Label Printer, BMP21-PLUS Label Printer | |
21 ft. | |
6.4 m | |
6.4 cm | |
21 x 0.5 x 21 ft. (6.4 m x 12.7 x 6.4 cm) | |
Surface Mount | |
Cartridge, Label | |
AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL | |
1 Roll |
White | |
Polyester | |
0.5 in. | |
12.70 mm | |
0.076 mm | |
Permanent | |
Gloss | |
-70°C to +110°C | |
Asset tracking, Barcoding, Component ID, Equipment ID, General ID, General purpose ID, Location ID, outlet or jack ID, Patch panel, Patch panel ID port, Plate, Rating plates, Wire and cable marking |