missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Laminating Label
Click to view available options
Width (English):
1 in.
1.5 in.
Height (English):
1 in.
6 in.
Height (Metric):
2.54 cm
15.24 cm
Quantity:
250/Pk.
50/Pk.
Unit Size:
1 roll
Description
- White vinyl wire marking labels
- For AWG (Approximate Wire Gauge) 10 to 12
- Label size: 1 x 1 in. (2.5 x 2.5cm)
- Write-on height of 0.38 in. (0.95cm)
- Rolls of 250 labels
- For use with TLS2200 and TLS PC Link thermal transfer printers
- Easy-to-load, industrial-strength labels and tapes are available in a wide variety of materials, sizes, and colors to meet surface, color, and regulatory requirements
- For smooth surfaces such as uncoated metal, plastic, and glass, use “permanent” tapes
- Use “Ultra-Aggressive” tapes on highly textured and/or low-surface energy surfaces such as powder coated, plastic ABS, and polypropylene
- Material choices include glossy or clear polyester, metallized polyester with a silver finish, colored vinyl, and heat-shrinking polyolefin
To place an order, for technical information, or to inquire about the availability of a tape not listed here, call a Fisher Safety Customer Service Representative at 1-800-772-6733.
Specifications
Specifications
| Certifications/Compliance | UL |
| Description | TLS 2200/TLS PC Link Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Translucent |
| Finish | Matte |
| Format | Label |
| Material | Vinyl |
| Product Type | PC Link™ Label |
| For Use With (Application) | Communications cables, Laboratory identification, Panel identification, Voice/data identification, Wire and cable marking |
| For Use With (Equipment) | BMP™71, TLS 2200™, TLS-PC Link™ |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction