missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-Laminating Label

Product Code. p-190632
Click to view available options
Width (English):
1 in.
1.5 in.
Height (English):
1 in.
6 in.
Height (Metric):
2.54 cm
15.24 cm
Quantity:
250/Pk.
50/Pk.
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11568913

Brand: Brady™ 018436

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for labeling, data-communication wires and cables

  • White vinyl wire marking labels
  • For AWG (Approximate Wire Gauge) 10 to 12
  • Label size: 1 x 1 in. (2.5 x 2.5cm)
  • Write-on height of 0.38 in. (0.95cm)
  • Rolls of 250 labels
  • For use with TLS2200 and TLS PC Link thermal transfer printers
  • Easy-to-load, industrial-strength labels and tapes are available in a wide variety of materials, sizes, and colors to meet surface, color, and regulatory requirements
  • For smooth surfaces such as uncoated metal, plastic, and glass, use “permanent” tapes
  • Use “Ultra-Aggressive” tapes on highly textured and/or low-surface energy surfaces such as powder coated, plastic ABS, and polypropylene
  • Material choices include glossy or clear polyester, metallized polyester with a silver finish, colored vinyl, and heat-shrinking polyolefin

To place an order, for technical information, or to inquire about the availability of a tape not listed here, call a Fisher Safety Customer Service Representative at 1-800-772-6733.

Specifications

Certifications/Compliance UL
Adhesive Type Acrylic, Permanent
Color White, Translucent
Finish Matte
Material Vinyl
Product Type Self-laminating Label
For Use With (Application) Communications cables, Panel identification, Voice/data identification, Wire and cable marking
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Quantity 50/Pk.
Thickness (English) 0.004 in.
Width (English) 1.5 in.
Height (English) 6 in.
Height (Metric) 15.24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.