Learn More
Brady™ Self-laminating Polyester Laboratory Labels
Self-laminating Polyester Laboratory Labels (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Brand: Brady™ 143014
142.50 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.47630kg
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Specifications
RoHS | |
White, Clear | |
Polyester | |
Non-sterile | |
BBP™33 | |
0.0019 in. | |
0.6 in. | |
1.6 in. |
Acrylic, Permanent | |
Matte | |
Laboratory Label | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
1500/Pk. | |
0.6 x 1.625 in. | |
41.28 mm | |
4.06 cm |