missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Laboratory Labels
Self-laminating Polyester Laboratory Labels (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Brand: Brady™ 143013
This item is not returnable.
View return policy
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Specifications
B33-276-461 | |
Acrylic, Permanent | |
Matte | |
Laboratory Label | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
27.94 mm | |
1500/Pk. | |
-196 °C to 110 °C | |
0.048 mm | |
2.6 in. | |
25.40 mm | |
2.54 cm |
Self-laminating Polyester Labels for the BBP33 Printer | |
White, Transparent | |
Polyester | |
Non-sterile | |
BBP™33 Label Printer | |
2 | |
LabelMark, MarkWare | |
0.0019 in. | |
1 x 2.625 in. | |
66.68 mm | |
1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction