missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Single-Pole Breaker Lockout
Click to view available options
Product Type:
Oversized Breaker Lockout
Unit Size:
1 pack
Beschreibung
- Single-pole circuit breaker lockout devices lock out most manufacturers' 227V single-pole circuit breakers (does not lock out Federal Pacific breakers)
- Installs quickly—simply snap onto breaker switch
Regular-Size Lockout: Accepts lock shackles up to 0.28 in. (0.8cm) in diameter
Oversize Lockout: Fits breakers up to 0.88 dia. × 2.5 in.W (2.2 × 6.4cm) and accepts lock shackles up to 0.28 in. (0.8cm) in diameter
Spezifikation
Spezifikation
| Product Type | Oversized Breaker Lockout |
| Alternate Part Number | OVERSIZED BREAKER LOCKOUT PK6 |
| Color | Red |
| Material | Nylon |
| Certifications/Compliance | OSHA 1910.147 |
| Diameter (English) Shackle | 0.28 in. |
| Diameter (Metric) Shackle | 0.71 cm |
| Dimensions (D x W x H) | 3.8 x 3.75 x 2.5 in. |
| For Use With (Equipment) | Breaker to 2.25 in. W x 0.875 in. thick, 480/600V switches |
| Height (English) | 0.875 in. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur