Learn More
Brady™ StainerBondz Labels PROMO
LIMITED TIME ONLY: Get three Brady™ label rolls for the price of two. StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory IDs that require superior chemical resistance.
Brand: Brady™ 108241
Code : 03
Additional Details : Weight : 0.32400kg
Description
- B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers
- B-481 performs well in the commonly used H&E (hematoxilin and eosin) slide staining process
- Excellent resistance to a wide variety of chemicals, oils and water
- Service temperature of −112 to 266°F (−80 to 130°C)
Specifications
RoHS 2005/618/EC MCV | |
Acrylic | |
Matte | |
Polyester | |
General identification, Slide label ID | |
3/Pk. | |
-112 to 266°F | |
0.084 mm | |
19.05 x 22.86 mm | |
22.86 mm | |
17 mm |
Thermal Transfer Printable Labels | |
White | |
IP™ Enabled | |
Non-sterile | |
1 | |
Rectangle | |
-80 to 130°C | |
22.23 mm | |
0.9 in. | |
0.7 in. |