missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Centrifuge or Eppendorf Tube™ Labels

Thermal Transfer Centrifuge or Eppendorf Tube™ Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Brand:  Brady™ 062355

Code : NEW

Additional Details : Weight : 0.33110kg

 View more versions of this product

Product Code. 11804714

  • £177.00 / 1 roll
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -320 to 230° F (-196 to 110° C)
Specifications

Specifications

RoHS, Pass 2002/95/EC
Acrylic, Permanent
Matte
Polyester
Non-sterile
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal transfer printers
3000/Pk.
-196 °C to 110 °C
0.048 mm
1.8 in. H x 0.375 in. W
9.53 mm
45.72 mm
Thermal Transfer Printable Labels
White, Translucent
Label
Thermal Transfer Printer Label
Centrifuge tube, Eppendorf tube, Laboratory identification, PCR tube
1
Rectangle
0.0019 in.
12.70 mm
0.3 in.
1.8 in.
19.05 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers