missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Conical Vial Labels
Thermal Transfer Conical Vial Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
£476.00 - £616.00
Specifications
Description | Thermal Transfer Printable Labels |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White, Translucent |
Finish | Matte |
Format | Label |
Product Code | Brand | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | |||
11831012
|
Brady™
062366 |
3000/Pk. | 1.5 in. | 3.5 in. |
£616.00
1 roll |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||
11841012
|
Brady™
062371 |
2000/Pk. | 5.25 in. | 1 in. |
£476.00
1 roll |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Specifications
Thermal Transfer Printable Labels | |
White, Translucent | |
Label | |
Thermal Transfer Printer Label | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal transfer printers | |
-196 °C to 110 °C | |
0.048 mm |
Acrylic, Permanent | |
Matte | |
Polyester | |
Non-sterile | |
Rectangle | |
0.0019 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title