missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer General-Purpose Labels

Thermal Transfer General-Purpose Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

£329.00 - £419.00

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, UL969, CSA, C22.2 No.0.15-95, DIN VDE 0472 Part 815, RoHS, Pass 2002/95/EC
Description Surface Mount
Adhesive Type Permanent Acrylic, Permanent
Color White
View More Specs

Products 2
Product Code Brand Height (English) Height (Metric) Width (English) Price Quantity & Availability  
Product Code Brand Height (English) Height (Metric) Width (English) Price Quantity & Availability  
11870615
View Documents
Brady™
062368
0.75 in. 38.10 mm 1.5 in.
£419.00
1 roll
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
10292943
View Documents
Brady™
062370
1 in. 25.4 mm 2 in.
£329.00
1 roll
In Stock
to see stock.
Add to basket
 
Description

Description

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
  • Recommended for indoor use.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
  • Service temperature of -40°F to +193°F (-40°C to +90°C).
  • Labels are designed to fit 1.8 mL to 10 mL test tubes.
  • A ribbon is required to print this material.
  • Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP™ Series Label Printer; use R4306 for a different printer.
Specifications

Specifications

Autoclavable
Surface Mount
White
Label
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, PR Plus, IP Series, THT 3 in. Core Printers
1
Rectangle
-40°C to +90°C
0.165 mm
UL, UL969, CSA, C22.2 No.0.15-95, DIN VDE 0472 Part 815, RoHS, Pass 2002/95/EC
Permanent Acrylic, Permanent
Matte
Nylon Cloth
Thermal Transfer Printer Label
Bottles, Conical tube, deep well plate, Laboratory identification, Petri dish
Roll of 3000 Labels
3000 Pk.
-40°F to +194°F
0.0065 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.