missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels

Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels are made of printable, nylon cloth and self-laminating polyester for thermal transfer printers.

Brand:  Brady™ 062357

Code : NEW

Additional Details : Weight : 2.86220kg

 View more versions of this product

Product Code. 11522935

  • £261.00 / 1 roll
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

  • Printable labels for thermal transfer printers.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications

Specifications

Autoclavable
Thermal Transfer Printable Labels
White
Label
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, PR Plus, IP Series, THT 3 in. Core Printers
1
Rectangle
-40°F to +194°F
0.0065 in.
15.24 mm
22.86 mm
12.70 mm
Halogen-free (DIN VDE 0472/parts 815), UL/Pass 2002/95/EC
Permanent Acrylic, Permanent
Matte
Nylon Cloth
Thermal Transfer Printer Label
Laboratory identification, tube, vial
Roll of 3000 Labels
3000 Pk.
0.5 x 0.9 in. (L x W)
-40°C to +90°C
0.165 mm
0.9 in.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers