missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Labels
Self-laminating Cryogenic Polyester Labels for 1 to 8 mL vials.
Brand: Brady™ 062364
This item is not returnable.
View return policy
Description
- Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
- Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
- Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
- Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Not Autoclavable | |
Thermal Transfer Printable Labels | |
White, Translucent | |
Label | |
Thermal Transfer | |
Non-sterile | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers | |
1 | |
3000 Pk. | |
2.625 x 1 in. (L x W) | |
-94°F to +158°F | |
4 mil | |
28.58 mm | |
25.40 mm | |
2.625 in. | |
25.40 mm |
UL | |
Permanent Acrylic, Permanent | |
Matte | |
Vinyl | |
Labels | |
Laboratory identification, tube, vial | |
Roll of 3000 Labels | |
70°C | |
Rectangle | |
66.68 x 25.40 mm (L x W) | |
-70°C to +70°C | |
0.102 mm | |
1 in. | |
25.40 mm | |
66.68 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Self-laminating Cryogenic Polyester Labels > Vinyl
Spot an opportunity for improvement?Share a Content Correction