missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200 ™ and TLS-PC Link ™ Slide or Chart Labels
TLS 2200™ and TLS-PC Link™ Slide or Chart Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Brand: Brady™ 062269
This item is not returnable.
View return policy
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
- White matte paper label stock (B-424) features permanent rubber adhesive.
- Low cost solution is ideal for all general purpose labeling projects.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
Halogen-free (DIN VDE 0472/parts 815) | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Non-sterile | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
130°C | |
Rectangle | |
130°C | |
0.048 mm | |
0.75 in. H x 3.75 in. W | |
95.25 mm | |
0.75 in. |
TLS 2200/TLS PC Link Labels | |
White, Translucent | |
Label | |
PC Link™ Label | |
Cryo vial, Laboratory identification | |
1 | |
100/Roll | |
266°F | |
0.0019 in. | |
98.42 mm | |
3.75 in. | |
19.05 mm | |
19.05 mm |