missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS2200™ and TLS-PC™ General Purpose Labels
Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.
£40.85 - £63.63
Specifications
Format | Label |
---|---|
Product Type | General Purpose Label |
Labels per Row | 1 |
Shape | Rectangle |
Product Code | Brand | Color | Height (English) | Material | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (English) | Material | Width (English) | Price | Quantity & Availability | ||
11809704
|
Brady™
055151 |
White | 0.25 in. | Vinyl | 1.1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10334982
|
Brady™
089409 |
White, Translucent | 0.18 in. | Polyester | 1.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10243202
|
Brady™
018355 |
White | 0.27 in. | Polyester | 1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11727215
|
Brady™
018380 |
White, Translucent | 2.5 in. | Vinyl | 1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10172302
|
Brady™
062671 |
White | 1.5 in. | Vinyl Cloth | 1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11519393
|
Brady™
089407 |
Translucent | 1.9 in. | Polyester | 1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
- Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
Specifications
Label | |
General Purpose Label | |
1 | |
Rectangle |