missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS2200 and TLS-PC Link™Portable Thermal Transfer Nylon Printer Labels for 0.5 to 8mL Vials/Tubes

Labels for 0.5 to 8mL vials or tubes

£54.95 - £142.00

Specifications

Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815), UL
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
View More Specs

Products 2
Product Code Brand Height (English) Width (English) Price Quantity & Availability  
Product Code Brand Height (English) Width (English) Price Quantity & Availability  
10572782
View Documents
Brady™
062257
0.5 in. 0.9 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10522212
View Documents
Brady™
018509
0.75 in. 0.5 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
  • Printable labels allow more information to fit on any size legend
  • Ideal for different environments from liquid nitrogen to autoclaves

Order Info

Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.

Specifications

Specifications

Halogen-free (DIN VDE 0472/parts 815), UL
White
Label
TLS 2200™/TLS-PC Link™ Label
1
Rectangle
-196°C to +90°C
Acrylic, Permanent
Matte
Nylon Cloth
BMP™71, TLS 2200™, TLS-PC Link™
500/Pk.
-320 to 194°F
0.165 mm
Videos
SDS
Documents

Documents

Product Certifications