missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Arrows
Click to view available options
Dimensions (L x W):
10 x 4 in.
101.6 W x 254.0 mm H
101.60 x 254 mm
50.8 W x 127.0 mm H
50.80 x 127 mm
76.20 x 203.20 mm
8 x 3 in.
Color:
Black
Blue
Green
Red
White
Yellow
missing translation for 'unitSize'
1 pack
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Specifications
Specifications
| Certifications/Compliance | ANSI A1264.2-2006, OSHA 1910.22 |
| Finish | High Gloss |
| Material | Polyester |
| Quantity | 100/Pk. |
| Adhesive Type | Permanent Rubber |
| Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
| For Use With (Application) | Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths |
| Height (English) | 10 in. |
| Height (Metric) | 254 mm |
| Max. Temperature (English) | 129°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction