missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Arrows

Product Code. 11737094
Click to view available options
Dimensions (L x W):
10 x 4 in.
101.6 W x 254.0 mm H
101.60 x 254 mm
50.8 W x 127.0 mm H
50.80 x 127 mm
76.20 x 203.20 mm
8 x 3 in.
Color:
Black
Blue
Green
Red
White
Yellow
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 11737094

Brand: Brady™ 104426

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

ToughStripe™ Floor Arrows are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive that holds up against forklift traffic.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22
Finish High Gloss
Material Polyester
Quantity 100/Pk.
Adhesive Type Permanent Rubber
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
For Use With (Application) Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths
Height (English) 10 in.
Height (Metric) 254 mm
Max. Temperature (English) 129°F
Min. Temperature (English) 0°F
Thickness 2 mil
Width (English) 4 in.
Width (Metric) 101.6 mm
Temperature Range (Metric) -18°C to 54°C
Shape Arrow
Temperature Range (English) 0°F to 129 °F
Dimensions (L x W) 101.6 W x 254.0 mm H
Displayed Text Arrow
Product Type Floor Arrows
Color Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.