missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Divider Marks
Durable T-shaped tape perfect for marking skid and pallet storage areas, as well as other designated areas
£35.65 - £81.85
Specifications
Certifications/Compliance | ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 |
---|---|
Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
Adhesive Type | Rubber, Permanent |
Format | Tape |
Material | Polyester |
Product Code | Brand | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
11781206
|
Brady™
104436 |
Red | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
11791206
|
Brady™
104437 |
Green | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
11711216
|
Brady™
104439 |
Yellow | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
11721216
|
Brady™
104440 |
Black | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
11701216
|
Brady™
104438 |
Blue | 5 in. | 2 in. |
£35.65
1 pack |
In Stock
Log in to see stock. |
|||
11731216
|
Brady™
104441 |
White | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
11701226
|
Brady™
104448 |
Red | 8 in. | 3 in. |
£54.05
1 pack |
In Stock
Log in to see stock. |
|||
11721226
|
Brady™
104450 |
Blue | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
11711226
|
Brady™
104449 |
Green | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
11731226
|
Brady™
104451 |
Yellow | 8 in. | 3 in. |
£54.05
1 pack |
In Stock
Log in to see stock. |
|||
11741226
|
Brady™
104452 |
Black | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
11751226
|
Brady™
104453 |
White | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
11721236
|
Brady™
104460 |
Red | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
11731236
|
Brady™
104461 |
Green | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
11751236
|
Brady™
104463 |
Yellow | 10 in. | 4 in. |
£81.85
1 pack |
In Stock
Log in to see stock. |
|||
11741236
|
Brady™
104462 |
Blue | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
11771236
|
Brady™
104465 |
White | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
11761236
|
Brady™
104464 |
Black | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
Beschreibung
Durability
- Withstands forklift traffic without tearing or lifting
- Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
- Made with rugged polyester and aggressive adhesive
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Available in a variety of high-impact colors
Spezifikation
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Polyester | |
115 Gardner Units | |
T-shaped | |
-18°C to +54°C | |
0.201 mm |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
Tape | |
For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
20/Pk. | |
0°F to 130°F | |
0.008 in. |