missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Pedestrian Traffic Only with Pictogram Floor Sign
An ideal way to improve foot traffic safety among pedestrians and motorists
Brand: Brady™ 104509
Code : NEW
Additional Details : Weight : 0.04990kg
Description
- ToughStripe floor signs feature durable floor marking tape with a high-performance adhesive
- Sign reads “PEDESTRIAN TRAFFIC ONLY” (w/picto and anti-skid areas)
- Black on white
- Size: 43.18cm dia. (17 in.)
- B-534 polyester — surface printed polyester with clear polyester overlaminate, anti-skid areas, and rubber-based adhesive
- Bright colors and bold text provide high visibility to critical messages
- Designed to withstand harsh industrial environments
Specifications
ANSI A1264.2-2006, OSHA 1910.22 | |
Polyester | |
Permanent Rubber | |
17 in. | |
For communicating important safety and warning messages to employees | |
0°F | |
-18°C to 54°C | |
0°F to 130 °F | |
Pedestrian Traffic Only | |
Black on White |
Gloss | |
1 Ea. | |
ToughStripe - Pre-printed Floor Signs | |
431.80 mm | |
130°F | |
0.01 in. | |
Round | |
English | |
Floor Marking Sign |