missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Polyester Floor Footprint
Visually direct traffic using these footprint stickers
Brand: Brady™ 104407
40.44 GBP valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
Designed to be easily applied by hand, these stickers are made of tough, resilient material able to withstand forklift traffic without tearing or lifting.
- Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
- Made with rugged polyester and aggressive adhesive
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Dimensions: 25.4 × 8.89cm (10 × 3.5 in.)
Specifications
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
High Gloss | |
Used to visually direct traffic throughout your facility | |
2 Years | |
Foot | |
-18°C to +54°C | |
0.201 mm | |
25.4 cm | |
88.90 mm |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
Green | |
Polyester | |
115 Gardner Units | |
10/Pk. | |
0°F to 130°F | |
0.008 in. | |
10 in. | |
3.5 in. |