missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Pre-Spaced Floor Arrows
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Displayed Text:
Arrow
Prespaced Arrow
Unit Size:
1 pack
1 roll
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910
Specifications
Specifications
| Certifications/Compliance | ANSI A1264.2-2006, OSHA 1910.22 |
| Alternate Part Number | TS-50.80-514-PREARO-RD-RL |
| Finish | High Gloss |
| Material | Polyester |
| Quantity | 100/Pk. |
| Adhesive Type | Permanent Rubber |
| Description | ToughStripe Prespaced shapes |
| For Use With (Application) | Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths |
| Height (English) | 5 in. |
| Height (Metric) | 127 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction