missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Pre-Spaced Floor Arrows

ToughStripe™ Pre-Spaced Floor Arrows are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.

Brand:  Brady™ 104528

 View more versions of this product

Product Code. 11771276

  • £241.00 / 1 roll
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910
Specifications

Specifications

ANSI A1264.2-2006, OSHA 1910.22
Polyester
Permanent Rubber
Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths
127 mm
0°F
2 in.
-18°C to 54°C
0°F to 130 °F
Arrow
Blue
High Gloss
100/Pk.
ToughStripe Prespaced shapes
5 in.
130°F
2 mil
50.8 mm
Arrow
50.80 x 127 mm
Floor Arrows
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers