missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Tapes (B-595) for BBP31 and BBP33 Printers

Product Code. 11786625
Click to view available options
Color:
Brown
Gold
Purple
Size (Metric):
30.4 m X 1.27 cm
30.4 m x 10.1 cm
30.4 m x 2.8 cm
30.4 m x 5.7 cm
Size (English):
0.5 in. x 100 ft.
100 ft. x 1.125 in.
100 ft. x 2.25 in.
100 ft. x 4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11786625

Brand: Brady™ 142022

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Indoor/Outdoor Vinyl (B-595) tapes for general facility and safety identification

  • Durable and low shrink with permanent acrylic adhesive can be applied at cold temperature
  • Conforms to irregular, curved, rough and highly textured surfaces
  • Used on painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces
  • Adheres to low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics)

  • Recommended Ribbon Series: R-10000 Series
  • Service Temperature: -40° to 180°F°
  • Application Temperature: 0° to 180°F°
  • Average Outdoor Durability: 8 to 10 years

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description Indoor/Outdoor Tape
Adhesive Type Permanent Acrylic
Color Purple
Finish Gloss
Material Vinyl (B-595)
Product Type Indoor/Outdoor Tape
For Use With (Application) Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Labels per Row 1
Quantity 1 Ea.
Size (English) 0.5 in. x 100 ft.
Size (Metric) 30.4 m X 1.27 cm
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Length (English) 100 ft.
Length (Metric) 30.40 m
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Width (English) Tape 0.7 in.
Width (Metric) Tape 17.78 mm
Height (Metric) 30.4 m
Alternate Part Number 142022
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.