missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer
Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces
£75.85 - £77.65
Specifications
Material | Vinyl (B-595) |
---|---|
Product Type | Vinyl Tape |
For Use With (Application) | Labeling pipes, walls, equipment, windows |
For Use With (Equipment) | BMP™71 Printer |
Quantity | 1 Ea. |
Product Code | Brand | Color | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size (English) | Price | Quantity & Availability | ||||
11795593
|
Brady™
142341 |
Black | 50 ft. x 1 in. | N/A | |||||
11715603
|
Brady™
142343 |
Brown | 50 ft. x 1 in. | N/A | |||||
11745603
|
Brady™
142346 |
Green | 50 ft. x 1 in. | N/A | |||||
11705603
|
Brady™
142342 |
Blue | 50 ft. x 1 in. | N/A | |||||
11725603
|
Brady™
142344 |
Clear | 50 ft. x 1 in. | N/A | |||||
11735603
|
Brady™
142345 |
Gold | 50 ft. x 1 in. | N/A | |||||
11755603
|
Brady™
142347 |
Gray | 50 ft. x 1 in. | N/A | |||||
11765603
|
Brady™
142378 |
Light Blue | 50 ft. x 1 in. | N/A | |||||
11795603
|
Brady™
142381 |
Pink | 50 ft. x 1 in. | N/A | |||||
11775603
|
Brady™
142384 |
Ochre | 50 ft. x 1 in. | N/A | |||||
11705613
|
Brady™
142349 |
Purple | 50 ft. x 1 in. | N/A | |||||
11725613
|
Brady™
142387 |
Sky Blue | 50 ft. x 1 in. | N/A | |||||
11735613
|
Brady™
142390 |
Tan | 50 ft. x 1 in. | N/A | |||||
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
Vinyl (B-595) | |
Labeling pipes, walls, equipment, windows | |
1 Ea. | |
15.24 m x 2.54 cm (50 ft. x 1 in.) | |
1 in. | |
15.24 m |
Vinyl Tape | |
BMP™71 Printer | |
50 ft. x 1 in. | |
50 ft. | |
2.54 cm |