missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Continuous Polyester Labels
Brady™ BradyJet™ Continuous Polyester Labels are for use with BradyJet™ J2000 and are ideal for a wide range of identification applications.
£174.00 - £332.00
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Polyester |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
16190501
|
Brady™
150021 |
100 ft. x 1.125 in. |
£174.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16110511
|
Brady™
150031 |
100 ft. x 2.25 in. |
£260.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16150511
|
Brady™
150009 |
100 ft. x 4 in. |
£332.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Constructed of indoor-use general purpose polyester
- Features a specially-formulated topcoat for improved durability and color
- Specially-formulated topcoat enhances colors and label appearance
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Topcoat protects print from smudging and harsh conditions
- Inkjet-receptive labels for use with the BradyJet™ J2000 Color Label Printer
Specifications
Acrylic | |
Matte | |
Polyester | |
BradyJet™ J2000 Printer | |
-40°C to +60°C |
White | |
Roll | |
Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking; Lockout Tagout Labeling; GHS and Chemical Labels; Arc Flash Labels | |
−40 to 140°F | |
1.88 in. |