Learn More
Brady™ BradyJet J2000 Colour Label Printer - UK with Brady Workstation LAB Suite
The BradyJet J2000 Colour Label Printer is a practical and easy to use, full colour inkjet label printer that can print reliable, high-resolution signs, facility and laboratory sample labels.
Brand: Brady™ 199967
2004.12 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 3.30000kg
Description
The perfect combo. Get the impact of colour—that’s wildly durable—to create a safer, more efficient workplace. Rely on the BradyJet J2000 Colour Label Printer when durable colour matters most.- Works great in a multitude of industries, from lab to safety and more
- Compact design means it can snuggle in to tight spaces
- On-demand, mid-volume inkjet solution creates photo-quality colour labels in a single pass
- More colour options than you’d ever need—16 million!
- Custom identification without the high cost of outsourced printing
- Includes Brady Workstation Lab Suite to your solution and make label creation even easier
- Setup is stress free – Contact our Brady Technical Support Team and we will schedule a free phone setup appointment
Specifications
None | |
389 x 264.00 mm | |
This kit contains a J2000 printer, a power cord and AC adapter, a USB cable, a Quick Start Guide, an ink cartridge, a material roll for printhead alignment, a USB stick with drivers and manuals and a Brady Workstation Laboratory Suite | |
4800 dpi |
Inkjet | |
Multi-color | |
63.50 mm/sec. | |
100/240 V |