missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ J2000 Repositionable Inkjet Vinyl Labels
The special aggressive adhesive on this Repositionable Inkjet Material stays in place when you need it to, but removes cleanly without leaving adhesive residue making it ideal for 5S and inventory applications.
£145.00 - £296.00
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Material | Vinyl |
Product Type | Repositionable |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17100451
|
Brady™
151107 |
100 ft. x 1.125 in. |
£145.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17110451
|
Brady™
151108 |
100 ft. x 2.25 in. |
£215.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17120451
|
Brady™
151109 |
100 ft. x 4 in. |
£296.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Durable and flexible material making it ideal for areas where identification is frequently changed
- Service temperature of -40 to 140°F (-40 to 60°C)
Specifications
Acrylic | |
Matte | |
Repositionable | |
BradyJet™ J2000 | |
-40°F to +140°F |
White | |
Vinyl | |
Temporary Labeling | |
1 |