Learn More
Brady™ BradyJet J4000 Color Label Printer Kit UK with Workstation PWID Suite
Create a safer, more efficient workplace with compliant, photo quality, full-color labels, signs and procedures that last.
Brand: Brady™ 310392
Additional Details : Weight : 16.00000kg
Description
This industry inkjet workhorse creates up to 5000 impactful, full-color labels per day up to 203.2 mm wide on continuous or die-cut material.
- Ideal for a wide variety of applications in safety, including lockout tagout, instructional or safety chemical labelling for handling, storage or transport, and lab settings
- Contains the color options you need to create ANSI, GHS, ISO, BS5609 and arc flash compliant labels
- Streamline storage by only needing to stock white label material and printing only what you need, when you need it, in photo quality full color every time
- Easily print PDFs or from third-party software packages with the optimized Windows™ driver
- Includes UK power cord and Brady™ Workstation Product & Wire Identification Suite
Specifications
LED | |
17 in. | |
9 in. | |
17 in. | |
Not Autoclavable | |
Multi-color | |
J4000 | |
4800 dpi | |
Windows™ 7, Windows™ 8, Windows™ 10 | |
35 lb. | |
Component Labeling, General Identification, Warehouse Marking | |
110/240 V |
Inkjet | |
432 mm | |
229 mm | |
432 mm | |
Non-sterile | |
BradyJet J4000 Printer, UK Power Cord, CMY Ink Cartridge with Printhead, 2 Ink Cartridge Storage Caps, Media Starter Roll, USB Cord, USB Flash Drive with Product Information, Brady™ Workstation PWID Suite | |
114.3 mm/s | |
Ethernet, USB | |
15°C to 32°C | |
16 kg | |
1 Year |