missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet J4000 Color Label Printer with Product and Wire ID Software
This industry inkjet workhorse creates up to 5,000 impactful full-color labels per day up to 203.20 mm wide on continuous or die-cut material.
Brand: Brady™ 310443
Additional Details : Weight : 16.00000kg
Description
- This industry inkjet workhorse creates up to 5,000 impactful full-colour labels per day up to 203.20 mm wide on continuous or die-cut material
- Ideal for a wide variety of applications in safety, including Lean / 5S, lockout tagout, instructional or safety chemical labelling for handling, storage or transport, as well as lab settings
- Contains the color options you need to create ANSI, GHS, ISO, BS5609 and arc flash compliant labels
- Streamline storage by only needing to stock white label material and print only what you need, when you need it, in photo-quality full colour every time
- Easily print PDFs or from third-party software packages with the optimised Windows driver
- 1-click label part recognition and setup with Brady Workstation Product and Wire ID Software Suite
Specifications
Printer | |
LED | |
Plastic | |
9.1 in. | |
231.14 mm | |
17.25 in. | |
Full Color | |
1 x BradyJet J4000 Printer, 1 x Power Cord, 1 x CMY Ink Cartridge with built-in Printhead, 1 x Pack of 2 Ink Cartridge storage caps, 1 x Media starter roll 101.60 mm wide B-2595 Vinyl, 1 x USB cord, 1 x USB Flash Drive with product information, 1 x Brady WorkStation PWID Suite | |
114.30 mm/s | |
USB, Ethernet | |
16 kg | |
Asset tracking, Component and equipment labelling, General identification, General identification, Warehouse marking | |
1 Year | |
100/240 V |
Blue, Gray | |
Brady Labels | |
Inkjet | |
17.25 in. | |
438.15 mm | |
438.15 mm | |
US Plug Type | |
J4000 | |
4800 dpi | |
36 lb. | |
CE, C-UL US, FCC Class A, RoHS directive 2011/65/EU, UL Listed for US | |
Each | |
AC Adapter | |
None |