missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Pre-Cut Vinyl Labels
Click to view available options
Dimensions (LxW):
3.35 x 2.17 in.
4.33 x 2.95 in.
6.10 x 4.13 in.
Unit Size:
Each
Description
- Constructed of indoor-use general purpose vinyl
- Features a specially-formulated topcoat for improved durability and color
- Specially-formulated topcoat enhances colors and label appearance
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Topcoat protects print from smudging and harsh conditions
- Inkjet-receptive labels for use with the BradyJet™ J2000 Color Label Printer
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction