missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i5100 for UK and EU
The BradyPrinter i5100 Industrial Label Printer is smart and easy to use, with excellent performance and ability to print more than 1200 standard identification and custom labels.
£1510.00 - £1750.00
Specifications
Display Type | Color LCD Touchscreen |
---|---|
Print Technology | Thermal Transfer |
Width (English) | 9.5 in. |
Width (Metric) | 241 mm |
Height (English) | 12.5 in. |
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
16697192
|
Brady™
|
300 dpi |
£1510.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15875777
|
Brady™
|
600 dpi |
£1750.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The BradyPrinter i5100 Label Printer allows you to complete label set up faster with Intelligent Print (IP) technology that allows the materials, printer and software to communicate.
- Change printer settings easily with the intuitive touchscreen
- Change out materials quickly with specially designed materials that easily lock into place
- Connect easily with a variety of connection ports
- Keep the printer running smoothly with interchangable rollers
- Contact our Brady™ Technical Support Team to schedule a free phone appointment
- Includes Brady™ Workstation Basic Design Suite
Specifications
Color LCD Touchscreen | |
9.5 in. | |
12.5 in. | |
17 in. | |
Not Autoclavable | |
Monochrome | |
Arabic, Bulgarian, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Lithuanian, Norwegian, Polish, Portuguese, Romanian, Russian, Serbian, Slovenian, Spanish, Swedish, Turkish | |
i5100 | |
Bluetooth™, Ethernet, Serial, USB | |
0°C to 40°C | |
6.2 kg | |
110/240 V |
Thermal Transfer | |
241 mm | |
318 mm | |
437 mm | |
Non-sterile | |
i5100 Printer, Power Cord, USB Cable, Product CD with Driver, User Manual, RFID Enabled Roll Holder, Ribbon Take Up Spindle, Brady™ Workstation Basic Suite | |
256 MB RAM, 50 MB IFFS Flash, SD Card, Slot Up To 512 GB | |
150 mm/s | |
Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016 | |
14 lb. | |
2 Year |