Learn More
Brady™ BradyPrinter i5300 Industrial Label Printer EU
Set up, switch out and print faster than you ever imagined with the BradyPrinter i5300 Industrial Label Printer. With a solid metal frame, this printer can handle both high-volume and high-mix labeling applications.
Brand: Brady™ 151283
Additional Details : Weight : 15.00000kg
Description
The BradyPrinter i5300 Industrial Label Printer pauses, resumes and stores print jobs in an adjustable queue with overwrite protection.
- Prints small fonts with precision at 600 dpi
- Requires no calibration and no heat or speed setting adjustments
- 20 second material changeovers, works with 5.1 to 101.6 mm label widths
- 178 mm color touchscreen and built-in auto cutter
- Solid construction with all metal frame
- Intuitive and easy to operate
- Includes EU power cord
Specifications
Color LCD Touchscreen | |
11 in. | |
11 in. | |
15.7 in. | |
Not Autoclavable | |
Monochrome | |
Indonesian, Bulgarian, French, German, Hungarian, Japanese, Danish, Polish, English, Estonian, Russian, Bulgarian, Slovakian, Spanish, Turkish, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian | |
i5300 | |
600 dpi | |
Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016 | |
33 lb. | |
Wire and Cable Labeling, Electrical, Laboratory and Barcode Labeling, General Identification | |
110/240 V |
Direct Thermal, Thermal Transfer | |
285 mm | |
279 mm | |
401 mm | |
Non-sterile | |
Printer, Brady™ Workstation Basic Design Suite, EU Power Cable, USB Cable, Stylus, Cleaning Kit, QuickStart Guide, Jump Drive with How To Videos and 3rd Party Windows™ Driver | |
512 MB RAM, 195 MB IFFS | |
127 mm/s | |
Cabled, Ethernet, USB 2.0, USB Host | |
10°C to 40°C | |
15 kg | |
2 Year |