missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i7100 - EU with Peel function and vial label applicator
Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.
POA
Specifications
Display Type | Color Touchscreen |
---|---|
Print Technology | Thermal Transfer |
Width (Metric) | 252.00 mm |
Height (Metric) | 288.00 mm |
Depth (Metric) | 520.00 mm |
Description
- The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.
- Automate vial tube identification with the Vial Label Applicator that prints and applies labels on vial tubes in less than 2 seconds.
- This printer comes with a free Brady WorkStation Basic Design Software Suite, enabling you to immediately start designing professional labels.
Specifications
Color Touchscreen | |
252.00 mm | |
520.00 mm | |
Monochrome | |
150.00 mm/s |
Thermal Transfer | |
288.00 mm | |
520.00 x 252.00 x 288.00 mm | |
Peel and Present module pre-installed. It ships with a vial label applicator, an EU power cord, a Brady Workstation Basic Suite, 2 empty ribbon cores, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English and a printed user manual in English | |
AC Adaptor |