Learn More
Brady™ BradyPrinter i7100 Kit UK with Peel Function and Workstation PWID Suite
The BradyPrinter i7100 Industrial Label Printer is an accurate, heavy-duty printer that quickly prints on durable sleeves, printed circuit board labels and asset and component labels.
Brand: Brady™ I7100-600P-UK-PWID
Additional Details : Weight : 10.00000kg
Description
Produce a wide range of high quality identification materials with the BradyPrinter i7100 Kit for EU.
- Powerful internal processor designed to handle up to 7000 labels per day
- Intuitive color touch screen interface with distinctive icons to easily access printer menus
- Optional I/O connection that allows printer to be triggered from programmable controller, foot pedal, sensor or other basic device
- Center alignment of prints for high printing accuracy
- Interchangeable platen rollers for optimized printhead lifetime
- Includes Brady™ Workstation Product & Wire Identification Software Suite and pre-installed Peel and Present module
Specifications
Color LCD | |
9.9 in. | |
11.4 in. | |
18 in. | |
Not Autoclavable | |
Monochrome | |
Arabic, Greek, Hungarian, Czech, Danish, Norwegian, English, Finnish, Romanian, German, Serbian, Bulgarian, Slovenian, Spanish, Swedish, Turkish, Croatian, Czech, Danish, Dutch, English, Finnish, French, German | |
i7100 | |
600 dpi | |
Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016 | |
22 lb. | |
Barcode and Inventory Labeling, Electrical Labeling, Laboratory Labeling | |
110/240 V |
Direct Thermal, Thermal Transfer | |
252 mm | |
290 mm | |
460 mm | |
Non-sterile | |
i7100 Printer, UK Power Cord, 2 Empty Ribbon Cores, USB Cable, Product CD with Driver, User Manual, Brady™ Workstation Product & Wire ID Suite | |
256 MB RAM, 50 MB IFFS Flash, SD Card, Slot Up To 512 GB | |
150 mm/s | |
Bluetooth™, Ethernet, I/O Connection, Serial, USB | |
0°C to 40°C | |
10 kg | |
2 Year |