missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i7100 - UK with Brady Workstation LAB Suite
Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing on lots of different materials within the Aerospace, Defence and Mass Transit, Electronics, Automotive, Logistics, Electrical, Voice-Datacom and LAB markets.
£1987.71 - £2389.92
Specifications
Display Type | Color Touchscreen |
---|---|
Print Technology | Thermal Transfer |
Width (Metric) | 252.00 mm |
Height (Metric) | 288.00 mm |
Depth (Metric) | 460.00 mm |
Product Code | Brand | Description | Resolution | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Resolution | Price | Quantity & Availability | ||||
17187011
|
Brady™
306881 |
With Brady Workstation LAB Suite | 300 dpi |
£1987.71
1 set |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17107021
|
Brady™
306884 |
With Peel function and Brady Workstation LAB Suite | 300 dpi |
£2188.81
1 set |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17127021
|
Brady™
306887 |
With Brady Workstation LAB Suite | 600 dpi |
£2188.81
1 set |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
17147021
|
Brady™
306890 |
With Peel function and Brady Workstation LAB Suite | 600 dpi |
£2389.92
1 set |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- Industrial thermal transfer benchtop printer
- Ideal for customers requiring reliable high volume printing on lots of different materials within the following markets:
- Aerospace
- Defence and Mass Transit
- Electronics
- Automotive
- Logistics
- Electrical
- Voice-Datacom
- LAB
- It guarantees accurate printing on sleeves, tags, labels, tapes, cable markers and much more
- The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels
- This suite combines frequently used software apps to create laboratory identification labels
Specifications
Color Touchscreen | |
252.00 mm | |
460.00 mm | |
Monochrome |
Thermal Transfer | |
288.00 mm | |
460.00 x 252.00 x 288.00 mm | |
AC Adaptor |