missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Amber Safety-Coated Bottles
Click to view available options
Capacity (English):
8.45 oz.
16.9 oz.
33.81 oz.
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
Threaded bottles with ethylene-acrylate coating are designed to protect light sensitive products and samples .
- Made of soda-lime glass
- Space-saving square design
- Maximum operating temperature: 80°C
- With polypropyline screw cap and LDPE pouring ring
To preserve coating, do not clean at temperatures exceeding 60°C
Specifications
Specifications
Capacity | 8.45 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Amber |
Includes | Polypropylene screw cap, LDPE pouring ring |
Material | Soda Lime Glass |
Operating Temperature | 80°C |
Product Type | Safety-coated Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'