missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BIO-CERT™ Pipet Tips, 0.5 to 20 μL
GREENER_CHOICE

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 20 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

Brand:  BRAND™ 732124

73.78 GBP valid until 2024-09-27
Use promo code "21716" to get your promotional price.


 View more versions of this product

Product Code. 15134907

  • £88.90 / Pack of 960
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 2 and 10 μL for quick volume checks
  • Racked tips are colorless and placed into grey-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
TRUSTED_SUSTAINABILITY
Specifications

Specifications

BIO-CERT™ Liquid Handling Quality
Non-filtered
Colorless
Autoclavable
4.6 cm
Reverse pipetting, plate washing, working with multichannel pipettes
Transferpette, and most models from Gilson, FINNPIPETTE, Eppendorf, and Sartorius
Narrow
Pipet Tips
Universal Fit Ultramicro
Bio-Cert
2, 10 μL
0.5 to 20 μL
Sterile
Gray
1.81 in.
DNase, RNase, ATP, and Endotoxin Free
Beta Radiation
Refill
TipRefill, 10 racks of 96 pieces
Limited-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers