missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Pipet Tips, 0.5 to 20 μL
Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 20 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.
£76.25 - £101.00
Specifications
Volume (Metric) | 0.5 to 20 μL |
---|---|
Sterility | Sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Length (English) | 1.81 in. |
Product Code | Brand | Tip Style | Format | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Format | Packaging | Price | Quantity & Availability | |||
15134907
|
BRAND™
732124 |
Narrow | Refill | TipRefill, 10 racks of 96 pieces |
£88.90
Pack of 960 |
In Stock
Log in to see stock. |
|||
15144917
|
BRAND™
732224 |
Narrow | Box | TipBox, 10 boxes of 96 pieces |
£101.00
Pack of 960 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
15124937
|
BRAND™
732324 |
Low Retention, Narrow | Box | TipBox, 10 boxes of 96 pieces | |||||
15114927
|
BRAND™
732264 |
Narrow | Refill | TipStack, 10 boxes of 96 pieces | |||||
15124947
|
BRAND™
732364 |
Low Retention, Narrow | Refill | TipStack, 10 boxes of 96 pieces | |||||
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 2 and 10 μL for quick volume checks
- Racked tips are colorless and placed into grey-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
0.5 to 20 μL | |
Colorless | |
1.81 in. | |
Yes | |
Polypropylene |
Sterile | |
Autoclavable | |
DNase, RNase, ATP, and Endotoxin Free | |
Bio-Cert |