missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Adapter, Silicone, for macro™ Pipet Controller, 44mm

Allows continued use after years of use. macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.

Brand:  BRAND™ 26146

Code : 03

Additional Details : Weight : 0.00900kg

Product Code. 10107150

  • £5.01 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Replacement part for the BRAND™ macro™ Pipet Controller
  • Silicone adapter is detachable and autoclavable, and fits 0.1 to 200mL pipets 
  • Hydrophobic filter limits over aspiration into unit.
Specifications

Specifications

0.1 to 200 mL pipettes
Autoclavable
Single-use
Silicone
Non-sterile
200 mL
44 mm
Silicone adapter, 44mm L
Transparent/White
Macro Pipette Controller
1
Silicone Part
BrandTech™ BRAND™ macro™ Pipet Controller
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers