missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Adapter for Microcentrifuge Tube Rack
Can be equipped with inserts to accommodate 0.5mL microcentrifuge tubes. Easy permanent assembly.
Brand: BRAND™ 780608
12.07 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
- Accommodates 0.5mL tubes
- Polypropylene
- White
Specifications
Microcentrifuge Tube Rack Adapter | |
White | |
Polypropylene | |
20/Pk. |